Order Entry
Belgium
ContactUsLinkComponent
VWR®, Moisture Analysers with Graphic Display, MBG Series
VWR®, Moisture Analysers with Graphic Display, MBG Series
Supplier:  VWR Collection
Certificates
undefined
VWR®, Moisture Analysers with Graphic Display, MBG Series
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 611-4489
  • 611-4518
  • 611-4519
  • 611-4500
  • 611-4517
  • 611-4490
  • Model:
  • MBG 64M
  • MBG 163L-C
  • MBG 62-C
  • MBG 62
  • MBG 64M-C
  • MBG 163L
  • Capacity:
  • 60 g
  • 160 g
  • 60 g
  • 60 g
  • 60 g
  • 160 g
  • Moisture range:
  • 0 - 100%
  • 0 - 100%
  • 0 - 100%
  • 0 - 100%
  • 0 - 100%
  • 0 - 100%
  • Temperature range:
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • Data printed:
  • Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer)
  • Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer)
  • Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer)
  • Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer)
  • Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer)
  • Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer)
  • Display:
  • Backlit graphic
  • Backlit graphic
  • Backlit graphic
  • Backlit graphic
  • Backlit graphic
  • Backlit graphic
  • Displayed results:
  • Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only)
  • Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only)
  • Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only)
  • Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only)
  • Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only)
  • Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only)
  • Endpoint/analysis mode:
  • Manual, time, autostop %
  • Manual, time, autostop %
  • Manual, time, autostop %
  • Manual, time, autostop %
  • Manual, time, autostop %
  • Manual, time, autostop %
  • Heater type:
  • Halogen-infrared lamp
  • Halogen-infrared lamp
  • Halogen-infrared lamp
  • Halogen-infrared lamp
  • Halogen-infrared lamp
  • Halogen-infrared lamp
  • Pan size:
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Readability:
  • 0,1 mg / 0,001%
  • 1,0 mg / 0,01%
  • 10 mg / 0,1%
  • 10 mg / 0,1%
  • 0,1 mg / 0,001%
  • 1,0 mg / 0,01%
  • Repeatability:
  • 0,0001 g
  • 0,001 g
  • 0,01 g
  • 0,01 g
  • 0,0001 g
  • 0,001 g
  • Timer:
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • W×D×H:
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • Weight:
  • 6,1 kg
  • 4,7 kg
  • 4,7 kg
  • 4,7 kg
  • 6,1 kg
  • 4,7 kg

Specifications

Related Information

Frequently Bought Together