Order Entry
Belgium
ContactUsLinkComponent
Orbital shakers, Solaris™ 2000 and 4000
Orbital shakers, Solaris™ 2000 and 4000
Certificates
undefined
Orbital shakers, Solaris™ 2000 and 4000
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 444-1130
  • 444-1129
  • Model:
  • Solaris 4000
  • Solaris 2000
  • Speed:
  • 15 - 525 min⁻¹
  • 15 - 525 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Max. load:
  • 25 kg
  • 25 kg
  • Power input:
  • 80 W
  • 60 W
  • Orbit:
  • 25,4 mm
  • 25,4 mm
  • Weight:
  • 75,1 kg
  • 20,9 kg
  • W×D×H:
  • 580×650×180 mm
  • 470×370×150 mm

Specifications

Related Information

Platforms

Product Information

Frequently Bought Together