Order Entry
Belgium
ContactUsLinkComponent
ECM® 399 electroporation system
ECM® 399 electroporation system
Supplier:  BTX
Certificates
undefined
ECM® 399 electroporation system
Supplier:  BTX

Specifications

  • Catalog No:
  • 732-0036
  • 732-0003
  • W×D×H:
  • 230×195×110 mm
  • 230×195×110 mm
  • Model:
  • ECM® 399
  • ECM® 399
  • Interfaces:
  • Digital user interface
  • Digital user interface
  • Charging time:
  • <5 s
  • <5 s
  • Voltage range High Voltage Mode / 10 V resolution:
  • 10 - 2500 V
  • 10 - 2500 V
  • Voltage range Low Voltage Mode / 2 V resolution:
  • 2 - 500 V
  • 2 - 500 V
  • Capacitance in high voltage mode:
  • 36 µF
  • 36 µF
  • Capacitance in low voltage mode:
  • 1050 µF
  • 1050 µF
  • Display:
  • 16-character LCD backlit
  • 16-character LCD backlit
  • Controls:
  • Single rotary encoded for voltage selection; additional on/off power and start switches
  • Single rotary encoded for voltage selection; additional on/off power and start switches
  • Resistance:
  • 150 ohms
  • 150 ohms
  • Safety:
  • Short circuit and arc proof
  • Short circuit and arc proof
  • Weight:
  • 3,2 kg
  • 3,2 kg
  • Power:
  • 100 - 240 V, 50 - 60 Hz, 2,5 A
  • 100 - 240 V, 50 - 60 Hz, 2,5 A

Specifications

Frequently Bought Together