Order Entry
Belgium
ContactUsLinkComponent
Fine dosage syringes, Omnifix®-F Duo
Fine dosage syringes, Omnifix®-F Duo
Catalog # BRAU9161465V
Supplier:  B. Braun
Fine dosage syringes, Omnifix®-F Duo
Catalog # BRAU9161465V
Supplier:  B. Braun

Specifications

  • Ext.Ø:
    0,5 mm
  • Type:
    Centric cone
  • Capacity:
    1 ml
  • Description:
    With bi-packed needle 25 G, sterile
  • Length:
    16 mm
  • Graduation:
    0,01 ml
  • Pk:
    100

Specifications

About this item

These fine dosage syringes are made of PP/PS. Plunger stopper with double sealing ring for slow aspiration and injection made of natural latex free synthetic material.

  • Highly transparent barrel with permanent marking
  • Safe plunger backstop
  • Easy aspiration up to maximum volume
  • Minimal residual volume
  • Latex free/PVC free
Certifications: According to EN ISO 7886-1, EN ISO 7864 and DIN 13097