Order Entry
Belgium
ContactUsLinkComponent
Pipette tips, PP
Pipette tips, PP
Catalog # VITL146294
Supplier:  VITLAB
undefined
Pipette tips, PP
Catalog # VITL146294
Supplier:  VITLAB

Specifications

  • Packed:
    1 bag of 200
  • Sterile:
    -
  • Volume:
    500 - 5000 µl
  • Length:
    160 mm
  • Tip colour:
    Clear
  • Pk:
    200

Specifications

About this item

Slim shape pipette tips are suitable for pipetting into narrow vessels such as measuring flasks with NS 12/21. Polypropylene box with fitted lid.

  • High quality
  • Autoclavable 121 °C
  • Diameter: approx. 9,6 mm

The 5 ml tip is tested for VITLAB, BRAND and Thermo Fisher Scientific FINNPIPETTE®.

Certifications: DIN EN 285
Packaging: Bulk tips are delivered in resealable bags to minimise the risk of contamination in the lab.