Order Entry
Belgium
ContactUsLinkComponent
Magnetic hotplate stirrers, advanced, AREX-6 connect PRO
Magnetic hotplate stirrers, advanced, AREX-6 connect PRO
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Magnetic hotplate stirrers, advanced, AREX-6 connect PRO
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPSA20500465
  • 442-1319
  • Model:
  • AREX-6
  • AREX-6
  • Plate material:
  • Aluminium, ceramic coated
  • Aluminium, ceramic coated
  • Plate dimensions:
  • Ø 135 mm
  • Ø 135 mm
  • Max. stirring capacity H₂O:
  • 20 L
  • 20 L
  • Electrical:
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • Speed range:
  • 30 - 1700 min⁻¹
  • 30 - 1700 min⁻¹
  • W×D×H:
  • 160×280×105 mm
  • 160×280×105 mm
  • Temperature range:
  • Ambient…370 °C
  • Ambient…370 °C
  • Power consumption:
  • 630 W
  • 630 W
  • Weight:
  • 2,6 kg
  • 2,6 kg

Specifications

Frequently Bought Together