Order Entry
Belgium
Orders LinkContactUsLinkComponent
Recirculating chiller, SONICATOR®

Recirculating chiller, SONICATOR®

High capacity recirculating chiller, 115 - 230 V, 50/60 Hz, 5...45 °C, 0,4 kW, 320×280×320 mm
Catalog # QSON4905-220
Supplier:   QSONICA LLC
Recirculating chiller, SONICATOR®
Catalog # QSON4905-220
Supplier:  QSONICA LLC
Recirculating chiller, SONICATOR®

High capacity recirculating chiller, 115 - 230 V, 50/60 Hz, 5...45 °C, 0,4 kW, 320×280×320 mm

Price
5 270,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sonication generates heat which may be detrimental to some applications. Attempting to control temperature with ice and/or repeatedly changing out water is tedious and no longer necessary. This chiller automates the sample cooling process.

  • Quick-connect tubing and fittings attach the chiller to the ports on the cup horn or microplate horn
  • When used in conjunction with the pulsed sonication mode, desired water temperature will be maintained

Older model cup horns may require special fittings.

 : Quick-connect tubing and fittings should be ordered separately.

Specifications
  • Temperature Range:
    5...45 °C
  • Description:
    High capacity recirculating chiller, 115 - 230 V, 50/60 Hz
  • W×D×H:
    320×280×320 mm
  • Cooling capacity:
    0,4 kW
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cup horn tubing and connector set, includes 2 male fittings, 2 right angle male fittings and 2 female fittings
    Cup horn tubing and connector set, includes 2 male fittings, 2 right angle male fittings and 2 female fittings
    QSON4911
    High capacity recirculating chiller
    Log in for availability
    1 * 1 ST - 253,00 €