Order Entry
Belgium
ContactUsLinkComponent
Circulating chillers, Unichillers® P series
Circulating chillers, Unichillers® P series
Catalog # HUBE3010.0064.98
Supplier:  HUBER
Circulating chillers, Unichillers® P series
Catalog # HUBE3010.0064.98
Supplier:  HUBER

Specifications

  • Temperature Range:
    -10...+40 °C
  • Capacity:
    3,8 l
  • Seq:
    005
  • W×D×H:
    460×590×743
  • Cooling capacity:
    2,2; 1,6; 1,0 kW
  • Pk:
    1

Specifications

About this item

Unichillers® offer increased efficiency, stable pressure and delivery performance with a constant cooling water temperature compared to traditional tap water cooling.

  • Environmentally-friendly, economic cooling solution
  • Simple operation with menu navigation
  • Robust stainless construction
  • Easy to fill and empty
  • Illuminated filling level indicator
  • Bright, large OLED display
  • USB and RS232 interfaces

The Unichiller® range offers air or water cooled models in different performance classes. When compared to conventional tap water cooling chillers Unichillers are more efficient, provide stable pressure and flow rates, and constant cooling water temperature. Furthermore these units reduce water consumption, making them an environmentally friendly cooling solution with low running costs. Unichillers are ideal for process cooling, back cooling of technical plants or as a centralised cooling water supply in laboratories. The Unichiller® P models are equipped with high pressure pumps for applications with high pressure drops.

OLÉ controllers combine state-of-the-art technology with simple operation. OLÉ models are suitable for routine tasks in research and industry and are convincing as practice oriented basic equipment. Option: Pt100 sensor connection to display (not control) e.g. of the process temperature (only available factory fitted, at an additional charge).

Models with an extended temperature range are denoted by H

Max. flow rate / max. pressure:

25 L/min, 2,5 bar pressure

Certifications: IP protection class according to IEC529; IP 20
Ordering information: Supplied without accessories, a wide range of optional accessories are available.
Caution: Cooling capacity at +15; 0 and −10 °C