Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleanroom Wipes, Amplitude™ Lambda™

Cleanroom Wipes, Amplitude™ Lambda™

Supplier:   CONTEC
Cleanroom Wipes, Amplitude™ Lambda™
Supplier:  CONTEC
Certificates
Cleanroom Wipes, Amplitude™ Lambda™

2 Options Available Below

Product Details & Documents

Amplitude™ Lambda™ wipes are made from hydroentangled blend of 58% cellulose and 42% polyester. This hydroentangled fabric provides low levels of particles and extractables.

  • Cost effective
  • Highly sorbent, excellent durability and good cleanliness
  • Recommended for ISO Class 6, 7 and 8 environments
  • Strong and durable both wet and dry

An excellent all-purpose wipe with outstanding sorbency, it is ideal for general purpose cleaning and spill pick up in biotech, pharmaceutical and medical device industries.

Specifications for Product Family

Specifications

  • Catalog No:
  • CONTAMLA0001
  • CONTAMLA0002
  • Basis weight:
  • 65 g/m²
  • 65 g/m²
  • Absorbency:
  • 313 ml/m²
  • 313 ml/m²
  • Absorbency rate:
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • 0,040 g/m²
  • 0,040 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,027 g/m²
  • 0,027 g/m²
  • Fibres (>100 µm):
  • 43,8/m²
  • 43,8/m²
  • Particle generation (>=0,5 µm):
  • 20,8 × 10⁶/m²
  • 20,8 × 10⁶/m²
  • Ions - chloride:
  • 130 ppm
  • 130 ppm
  • Ions - sodium:
  • 119 ppm
  • 119 ppm

Specifications

Product Family Options

Product Information

  • L×W
    Packed
    Availability
    Price
  • CONTAMLA0001
    Amplitude™ Lambda™ wipes, flat stacked
    Amplitude™ Lambda™ wipes, flat stacked
    230×230 mm
    300/bag, 12 bags/case
    Log in for availability
    Log in for availability
    1 * 3.600 ST
    1 * 3.600 ST - 386,00 €
    386,00 €
    1 * 3.600 ST
       386,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    CONTAMLA0001
    Basis weight
    65 g/m²
    Absorbency
    313 ml/m²
    Absorbency rate
    <1 s
    Extractables - using deionised water
    0,040 g/m²
    Extractables - using isopropyl alcohol
    0,027 g/m²
    Fibres (>100 µm)
    43,8/m²
    Particle generation (>=0,5 µm)
    20,8 × 10⁶/m²
    Ions - chloride
    130 ppm
    Ions - sodium
    119 ppm
  • CONTAMLA0002
    Amplitude™ Lambda™ wipes, flat stacked
    Amplitude™ Lambda™ wipes, flat stacked
    300×300 mm
    150/bag, 18 bags/case
    Log in for availability
    Log in for availability
    1 * 2.700 ST
    1 * 2.700 ST - 662,00 €
    662,00 €
    1 * 2.700 ST
       662,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    CONTAMLA0002
    Basis weight
    65 g/m²
    Absorbency
    313 ml/m²
    Absorbency rate
    <1 s
    Extractables - using deionised water
    0,040 g/m²
    Extractables - using isopropyl alcohol
    0,027 g/m²
    Fibres (>100 µm)
    43,8/m²
    Particle generation (>=0,5 µm)
    20,8 × 10⁶/m²
    Ions - chloride
    130 ppm
    Ions - sodium
    119 ppm