Order Entry
Belgium
ContactUsLinkComponent
Cleaning swabs, sealed, CONSTIX® SP-9
Cleaning swabs, sealed, CONSTIX® SP-9
Catalog # CONTSP-9
Supplier:  CONTEC
undefined
Cleaning swabs, sealed, CONSTIX® SP-9
Catalog # CONTSP-9
Supplier:  CONTEC

Specifications

  • Description:
    Sealed swabs, SP-9, head: 3,9×10,7 mm, handle Ø 2,3 mm
  • Length:
    70,4 mm
  • Shaft/head:
    PP/polyester
  • Pk:
    500

Specifications

About this item

The SP-9 sealed polyester swab consists of 100% knitted polyester fabric that is thermally bonded to a flex-tip PP handle.

  • Durable and absorbent
  • Features extremely low particles and residue levels
  • Polyester head provides enhanced sorbency, particle entrapment and removal
  • Polyester head make the swab compatible with most common solvents, such as alcohols and ketones
  • PP handle has a thin, flexible tip that enables access to very small areas and components

The swab head is made of cleanroom laundered; double-layer knitted microfibre polyester material. The polyester head is constructed without adhesives or binders, which makes the swab compatible with most common solvents, such as alcohols and ketones.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904