Order Entry
Belgium
ContactUsLinkComponent
Pycnometer, Le Chatelier, class A, serialised, KIMAX®
Pycnometer, Le Chatelier, class A, serialised, KIMAX®
Catalog # SCERSP15115-24
Supplier:  DWK Life Sciences
undefined
Pycnometer, Le Chatelier, class A, serialised, KIMAX®
Catalog # SCERSP15115-24
Supplier:  DWK Life Sciences

Specifications

  • NS:
    13
  • Volume (nom.):
    24 ml
  • Description:
    Specific gravity bottles, Le Chatelier, Class A, Serialised, Bulb diameter 90 mm, Height 285 mm
  • Pk:
    1

Specifications

About this item

KIMAX® bottle is used to determine the specific gravity of cement, sand, and other fine materials (ASTM C188).

  • Designed for use with a 64 g sample
  • Graduated from 18 to 24 ml in 0,1 ml subdivisions
  • All markings are durable white enamel
  • Supplied with serial number

Body holds approximately 250 ml and the smaller neck bulb holds 17 ml. The neck is graduated from 0 to 1,0 ml and has two extra 0,1 ml lines at both above 1,0 ml and below 0,0 ml.

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Certifications: Designed from ASTM Specification E694 and complies with C188.