Order Entry
Belgium
ContactUsLinkComponent
 
Cleaning and sampling swabs, Lab-Tips®
  BERKLTP125.5
 :  BERKSHIRE
Cleaning and sampling swabs, Lab-Tips®
  BERKLTP125.5
 :  BERKSHIRE

 

  • Handle length:
    100 mm
  • Handle width:
    5,5, mm
  • Head length:
    25 mm
  • Head width:
    12, 7 mm
  • Length:
    125 mm
  • Shaft/head:
    PP/polyester
  • Pk:
    500

 

 

This large knitted polyester swab is ideal for general purpose cleaning or surface sampling. The swab's durable flat head and rigid internal paddle provide maximum surface coverage.

  • Made from cleanroom-laundered, continuous filament polyester
  • Long PP handle with a rigid paddle head
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance while soft and non abrasive
  • Excellent chemical resistance, compatible with organic solvents
  • Free from silicone, Amides and DOP
  • Autoclavable

Head width: 12,7 mm
Head thickness: 5 mm
Head length: 25 mm

Handle width: 5,5 mm
Handle thickness: 2,8 mm
Handle length: 100 mm

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904