Laboratory grinding mill, MultiDrive control
About this item
Regardless of whether samples are hard, soft or fibrous this MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing. MultiDrive control mixes, grinds and is also fitted with a dispersion vessel and a disposable tube.
- Excellent crushing performance is guaranteed via a combination of variable rotational speeds
- A clear TFT-display guarantees user-friendly operation
- Stainless steel cutter/beater
- Hard metal cutter/beater for milling chamber
- Brushless motor
- USB interface and Bluetooth display available for easy actuation and documentation respectively
The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending. A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It has a timer, cooling water connection by milling chamber and mill feed can be cooled in milling chamber with dry ice.
MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
The weighing function is also integrated into the user-friendly workflow of the MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
: IP protection class according to DIN EN 60529: IP 31
: IKA MultiDrive BL 2000 T is a vessel with mixing knife and temperature sensor. It is particularly useful in combination with IKA MultiDrive control for wet grinding of a variety of applications, such as meat, sausage, soy beans, silage, vegetables. Operating principle is cutting/impact. Integrated temperature sensor. Feed hardness max. 5 Mohs.
IKA MultiDrive DI 2000 T is a vessel with rotor-stator system and temperature sensor. It is useful in combination with IKA MultiDrive control for dispersing a variety of applications, such as emulsion, yoghurt, extracts. Operating principle is cutting/impact. Integrated temperature sensor. Feed hardness max. 5 Mohs.
: Please choose a vessel; it is required accessory and must be ordered separately.
3 Options Available Below
Product Details & Documents
Regardless of whether samples are hard, soft or fibrous this MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing. MultiDrive control mixes, grinds and is also fitted with a dispersion vessel and a disposable tube.
- Excellent crushing performance is guaranteed via a combination of variable rotational speeds
- A clear TFT-display guarantees user-friendly operation
- Stainless steel cutter/beater
- Hard metal cutter/beater for milling chamber
- Brushless motor
- USB interface and Bluetooth display available for easy actuation and documentation respectively
The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending. A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It has a timer, cooling water connection by milling chamber and mill feed can be cooled in milling chamber with dry ice.
MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
The weighing function is also integrated into the user-friendly workflow of the MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
: IP protection class according to DIN EN 60529: IP 31
: IKA MultiDrive BL 2000 T is a vessel with mixing knife and temperature sensor. It is particularly useful in combination with IKA MultiDrive control for wet grinding of a variety of applications, such as meat, sausage, soy beans, silage, vegetables. Operating principle is cutting/impact. Integrated temperature sensor. Feed hardness max. 5 Mohs.
IKA MultiDrive DI 2000 T is a vessel with rotor-stator system and temperature sensor. It is useful in combination with IKA MultiDrive control for dispersing a variety of applications, such as emulsion, yoghurt, extracts. Operating principle is cutting/impact. Integrated temperature sensor. Feed hardness max. 5 Mohs.
: Please choose a vessel; it is required accessory and must be ordered separately.
Specifications for Product Family
Specifications
- Catalog No:
- 412-0325
- 431-0298
- 431-0295
- Model:
- MultiDrive control
- Max. size of feed granules:
- 7 mm
- Duty cycle on/off:
- 5/10 min
- Electrical:
- 220 - 240/100 - 120 V, 50/60 Hz
- Grinding chamber material:
- Stainless steel
- Motor rating input/output:
- 1000/800 W
- Speed range:
- 3000 - 20000 min⁻¹
- Usable volume:
- 2000 ml
- W×D×H:
- 300×250×450 mm
- Weight:
- 10 kg
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 412-0325MultiDrive control, EU-plugSpecifications:
More
Specifications
Cat. No.412-0325ModelMultiDrive controlMax. size of feed granules7 mmDuty cycle on/off5/10 minElectrical220 - 240/100 - 120 V, 50/60 HzGrinding chamber materialStainless steelMotor rating input/output1000/800 WSpeed range3000 - 20000 min⁻¹Usable volume2000 mlW×D×H300×250×450 mmWeight10 kg - 431-0298MultiDrive control, EU-plug, BT package incl. MultiDrive TC 1 protective housing and MultiDrive BT 250.5 Blending tube (autoclavable)MultiDrive control, EU-plug, BT package incl. MultiDrive TC 1 protective housing and MultiDrive BT 250.5 Blending tube (autoclavable)Log in for availability1 * 1 ST4 470,00 €Specifications:
More
Specifications
Cat. No.431-0298ModelMax. size of feed granulesDuty cycle on/offElectricalGrinding chamber materialMotor rating input/outputSpeed rangeUsable volumeW×D×HWeight - 431-0295MultiDrive control, EU-plug, MT package incl. MultiDrive TC 1 protective housing and MultiDrive MT 150.5 milling tube (autoclavable)MultiDrive control, EU-plug, MT package incl. MultiDrive TC 1 protective housing and MultiDrive MT 150.5 milling tube (autoclavable)Log in for availability1 * 1 ST4 470,00 €Specifications:
More
Specifications
Cat. No.431-0295ModelMax. size of feed granulesDuty cycle on/offElectricalGrinding chamber materialMotor rating input/outputSpeed rangeUsable volumeW×D×HWeight
Accessories
Product Information
- Catalog #AvailabilityPrice
- Dispersing vessel, 2000 ml, temperature measurement, MultiDrive DI 2000 TDispersing vessel, 2000 ml, temperature measurement, MultiDrive DI 2000 T431-0301Log in for availability1 * 1 ST - 1 210,00 €
Product Information
- Catalog #AvailabilityPrice
- Blender vessel, 2000 ml, temperature measurement, MultiDrive BL 2000 TBlender vessel, 2000 ml, temperature measurement, MultiDrive BL 2000 T431-0303Log in for availability1 * 1 ST - 630,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare filiter foam



