Order Entry
Belgium
ContactUsLinkComponent
Overhead stirrers, electronic, OHS digital and advance
Overhead stirrers, electronic, OHS digital and advance
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Overhead stirrers, electronic, OHS digital and advance
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • 441-0478
  • 441-0476
  • 441-0475
  • 441-0477
  • VELPSA20100492
  • 441-0482
  • 441-0481
  • 441-0480
  • 441-0479
  • Model:
  • OHS 100 Digital
  • OHS 40 Digital
  • OHS 20 Digital
  • OHS 60 Digital
  • OHS 60 Digital Package
  • OHS 200 Advance
  • OHS 100 Advance
  • OHS 60 Advance
  • OHS 200 Digital
  • Max. stirring capacity H₂O:
  • 100 L
  • 25 L
  • 25 L
  • 40 L
  • 40 L
  • 100 L
  • 100 L
  • 40 L
  • 100 L
  • Max. viscosity:
  • 70000 mPas
  • 25000 mPas
  • 10000 mPas
  • 50000 mPas
  • 50000 mPas
  • 100000 mPas
  • 70000 mPas
  • 50000 mPas
  • 100000 mPas
  • Speed range:
  • 30 - 1300 min⁻¹
  • 30 - 2000 min⁻¹
  • 30 - 2000 min⁻¹
  • 30 - 2000 min⁻¹
  • 30 - 2000 min⁻¹
  • 30 - 1300 min⁻¹
  • 30 - 2000 min⁻¹
  • Speed range I:
  • 6 - 400 min⁻¹
  • 6 - 400 min⁻¹
  • Speed range II:
  • 30 - 2000 min⁻¹
  • 30 - 2000 min⁻¹
  • Max. torque:
  • 100 Ncm
  • 40 Ncm
  • 20 Ncm
  • 60 Ncm
  • 60 Ncm
  • 200 Ncm
  • 100 Ncm
  • 60 Ncm
  • 200 Ncm
  • Chuck range:
  • <13 mm
  • <13 mm
  • <13 mm
  • <13 mm
  • <13 mm
  • <13 mm
  • <13 mm
  • <13 mm
  • <13 mm
  • W×D×H:
  • 90×285×235 mm
  • 90×285×235 mm
  • 90×285×235 mm
  • 90×285×235 mm
  • 90×285×235 mm
  • 90×315×235 mm
  • 90×285×235 mm
  • 90×285×235 mm
  • 90×315×235 mm
  • Weight:
  • 4,1 kg
  • 4,1 kg
  • 4,1 kg
  • 4,1 kg
  • 4,1 kg
  • 4,6 kg
  • 4,1 kg
  • 4,1 kg
  • 4,6 kg

Specifications

Frequently Bought Together