Order Entry
Belgium
ContactUsLinkComponent
 
Tubing, silicone, platinum cured, Sani-Tech®, STHT–C series
  VERNSTHT-C-125-3H
Tubing, silicone, platinum cured, Sani-Tech®, STHT–C series
  VERNSTHT-C-125-3H

 

  • Tubing ext.Ø:
    7,95 mm
  • Tubing int.Ø:
    3,18 mm
  • Wall thickness:
    2,36 mm
  • Seq:
    84
  • Pk:
    30 m

 

 

STHT®-C silicone tubing is an ultra-pure, biopharmaceutical-grade tubing which resists temperature extremes, ozone, corona, radiation, moisture, compression sets, weathering and chemical attack and imparts no taste or odours to fluids transported within it.

  • Unsurpassed surface smoothness
  • Ultra-flexible
  • Temperature resistance from –62 to 260 °C

Permanently laser marked with part number and lot code for total product traceability. Used in sterile fill and transfers, drug delivery, media processing, sanitary peristaltic pump tubing, laboratory use, cell harvest and liquid chromatography.