Order Entry
Belgium
ContactUsLinkComponent
Laboratory refrigerator, LABEX® 105
Laboratory refrigerator, LABEX® 105
Catalog # 471-2528
Supplier:  KIRSCH PHILIPP
Laboratory refrigerator, LABEX® 105
Catalog # 471-2528
Supplier:  KIRSCH PHILIPP

Specifications

  • W×D×H ext.:
    540×540×820 mm
  • Capacity:
    95 l
  • Description:
    Laboratory refrigerator, LABEX® 105
  • Model:
    LABEX® 105
  • Cat. No.:
    471-2528
  • Alarm:
    Visual and audible alarm
  • Defrost:
    Automatic
  • Door lock:
    Yes
  • Shelves/drawers:
    2 shelves, 1 drawer
  • Specifications:
    RS 485
  • Weight:
    46 kg
  • Pk:
    1

Specifications

About this item

This laboratory refrigerator is made of from galvanised sheet steel (rustproof), with white, anti-scratch powder coating.

  • Adjustable feet, automatic defrosting
  • Lockable door with easy-to-replace plastic magnetic seal frame
  • Control and display sensors protected by safety barriers
  • Antifreeze against sub-zero temperatures
  • Ventilation-enforced refrigerating machine
  • Power failure alarm

Key switch protected control panel against tampering. Membrane keyboard with digital temperature display and minimum/maximum temperature memory.

Interior consists of one drawer with stops and two plasticcoated shelves.