Order Entry
Belgium
ContactUsLinkComponent
Dimethyl sulphoxide ≥99.7% (by GC), LiChrosolv® for liquid chromatography, Supelco®
Dimethyl sulphoxide ≥99.7% (by GC), LiChrosolv® for liquid chromatography, Supelco®
Supplier:  Merck
Certificates
undefined
Dimethyl sulphoxide ≥99.7% (by GC), LiChrosolv® for liquid chromatography, Supelco®
Supplier:  Merck

Specification Test Results

  • Purity (GC):
    ≥ 99.7 %
  • Water:
    ≤ 0.2 %
  • Evaporation residue:
    ≤ 0.002 %
  • Transmission (at 270 nm):
    ≥ 30 %
  • Transmission (at 280 nm):
    ≥ 60 %
  • Transmission (at 300 nm):
    ≥ 75 %
  • Transmission (from 350 nm):
    ≥ 99 %

Specification Test Results

Related Information

Frequently Bought Together