VWR®, Microcentrifuge tubes, with caps, standard line
Catalog # VWRU10025-726
Supplier: VWR Collection
Specifications
- Capacity:1,5 ml
- Colour:Natural
- Seq:01
- Pk:500
- RCF max.:25000×g
Specifications
About this item
These microcentrifuge tubes with caps are made of super-clear, high quality USP Class 6 gamma resistent PP.
- Available in three volumes: 0,5, 1,5, and 2,0 ml
- Engraved graduations ensure accuracy
- Flat and frosted caps surface together with smooth and frosted body surface
- Clear and legible marking area provided
- Tubes can be spun up to 25000 ×g
- Autoclavable at 121 °C and freezable to −80 °C
- DNase-free, RNase-free and non pyrogenic
They feature a positive seal design that withstands repeated cap closures and will not pop open during boiling. Tubes fit all standard rotors.
Certifications: TSE/BSE-free certified.
Packaging: Bagged tubes are packed in durable and re-sealable (zip closure) bags. Inner packaging is individually labelled for lot-to-lot traceability.