Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary tube, rectangle

Capillary tube, rectangle

Capillary tube, custom made, 80 mm, 2 mm, 1 mm
Catalog # HILG1470640-CUST
Supplier:   HILGENBERG
Capillary tube, rectangle
Catalog # HILG1470640-CUST
Supplier:  HILGENBERG
Capillary tube, rectangle
Capillary tube, rectangle

Capillary tube, custom made, 80 mm, 2 mm, 1 mm

Price
510,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

Borosilicate glass, with two parallel walls.

Wall thickness: ~0,110 mm

Specifications
  • Ext.Ø:
    2 mm
  • Ø int.:
    1 mm
  • Description:
    Capillary tube, custom made
  • Length:
    80 mm