Forceps, PFA
Straight, rounded tip, 1,5 mm tip size, White, 127 mm
Catalog # ENTEC20-0215
Supplier: ENTEGRIS
Jump to:
Product Details & Documents
PFA, white.
- Straight forceps for substrate handling
- Extra heavy for much stronger grip at ends
Packaging: Packaged in protective cases.
Specifications
- Type:Straight, rounded tip, 1,5 mm tip size
- Colour:White
- Length:127 mm



