Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Stereo microscope

Stereo microscope, Binocular
Catalog # ESCH33213
Supplier:   ESCHENBACH OPTIK
Stereo microscope
Catalog # ESCH33213
Supplier:  ESCHENBACH OPTIK
Stereo microscope
Stereo microscope

Stereo microscope, Binocular

Price
1 040,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Binocular stereo microscope with LED illumination.

  • Transmitted illumination
  • Robust metal stand
Specifications
  • Description:
    Stereo microscope
  • Type:
    Binocular
  • Focusing system:
    Coarse focus knobs
  • Cat. No.:
    ESCH33213
  • Head:
    45° inclined, 360° rotating
  • Interpupillary adjustment:
    54 - 74 mm
  • W×D×H:
    600×400×300 mm
  • Illumination:
    Transmitted illumination (LED)
  • Magnification:
    10× - 20×
  • Working distance:
    Max. 84 mm