Order Entry
Belgium
ContactUsLinkComponent
VWR® VisiScope® ML134 R LED / BL134 R LED Upright Microscopes
VWR® VisiScope® ML134 R LED / BL134 R LED Upright Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiScope® ML134 R LED / BL134 R LED Upright Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-2981
  • 630-2980
  • Model:
  • BL134 R LED
  • ML134 R LED
  • Observation method:
  • Brightfield
  • Brightfield
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/18 mm
  • WF 10×/18 mm
  • Nosepiece:
  • Quadruple
  • Quadruple
  • Objectives:
  • N-plan achromatic 4×, 10×, 40×, 100× (i)
  • N-plan achromatic 4×, 10×, 40×, 100× (i)
  • Stage:
  • 125×116 mm (XY movement: 70×30 mm)
  • 125×116 mm (XY movement: 70×30 mm)
  • Condenser:
  • Abbe 1,25 N.A., pre-centred, focusable, with iris diaphragm
  • Abbe 1,25 N.A., pre-centred, focusable, with iris diaphragm
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (white, 1 W)
  • LED (white, 1 W)
  • W×D×H:
  • 170×320×350 mm
  • 170×320×350 mm
  • Weight:
  • 4 kg
  • 4 kg

Specifications

Related Information

Eyepiece

Product Information

Frequently Bought Together