Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sieving tool

Sieving tool

Sieving tool
Catalog # SAMPA516-120
Supplier:   Sampling Systems
Sieving tool
Catalog # SAMPA516-120
Supplier:  Sampling Systems
Sieving tool
Sieving tool

Sieving tool

Price
252,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This stainless steel sieving tool is ideal for pushing powders through mesh screens. The heavy base can be used to help break down small lumps and agglomerates.

  • 316L Stainless steel
  • Radiused corners
  • Crevice free construction
  • Satin finish
  • Robust handle (150 mm length)

Overall height: 160 mm

Base (Ø×H):120×10 mm

Weight: 1,13 kg

Specifications
  • Description:
    Sieving tool