Temperature control system, HRC 2 control
Product Details & Documents
This compact refrigerated and heating circulator HRC 2 control is well known for its high energy efficiency and a powerful and infinitely variable pressure and suction pump.
- Speed-controlled refrigeration system unit with 400 W cooling capacity
- Speed-controlled PEEK pump (0,5 bar, 22 l/min)
- 1500 W heating capacity (1200 W at 115 V)
- Digital level indicator
- Adjustable temperature safety circuit
- Temperature range: −30 to 100 °C
- Temperature control: PT 100
The on-demand and speed-controlled compressor reduces noise and operating costs. This unit in combination with an external temperature sensor is perfectly suitable to precisely temper external closed or open applications. This unit in combination with an external temperature sensor is perfectly suitable to precisely temper external closed or open applications.
The integrated hopper and drain valve ensure a safe and clean handling of the thermofluid. The easy-to-open front flap allows an easy cleaning of the cooling units air filter. There is a drain valve on the front side of the bath. A hose can be connected to empty the bath, so the user does not get in direct contact with the thermofluid.
Additional features of the control device are operating mode D (confirmation mode), signal if set point is reached, timer/counter and outgassing function for lab reactors.
In combination with the wireless controller (Wico) the HRC 2 control can be operated safely and conveniently. Processes can be automated and simplified through ten freely programmable temperature ramps with each ten steps.
Certifications: Safety classification III (FL) according to DIN 12876.
Specifications
- Description:HRC 2 temperature control
- W×D×H:220×475×525 mm
- Temp. stability:0,05±K
- Type:HRC 2 control
- Cat. No.:IKAA25004524
- Cooling capacity:400 W (@20 °C), 370 W (@10 °C), 320 W (@0 °C), 240 W (@−10 °C), 130 W (@−20 °C)
- Electrical:230/115 V, 1800 W
- Pump pressure:0,25 bar
- Pump:Pressure/suction pump
Accessories
Product Information
- Catalog #TypeTemperature RangeCapacityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Hose, 2×1,5 m, PVC, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Hose, 2×1,5 m, PVC, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mmTube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mmIKAA4569300-Log in for availability1 * 1 ST - 1 070,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Plastic bath, size L, 18 L
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Large stainless steel bath, 20 L
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Plastic bath, size S, 8 L
Product Information
- Catalog #ForAvailabilityPrice
- Temperature control hose, 1,6 m
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 mReinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 mIKAA20004612-Log in for availability1 * 1 ST - 161,00 €
Product Information
- Catalog #AvailabilityPrice
- Coated metal hoses, length 1 m, max. teperature 300 °CCoated metal hoses, length 1 m, max. teperature 300 °CIKAA2606700Log in for availability1 * 1 ST - 1 610,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 Pro, with access to the entire device libraryLabworldsoft® 6 Pro, with access to the entire device libraryIKAA20017366All configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 ST - 14 820,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel bath, size S, 9 L
Product Information
- Catalog #ForAvailabilityPrice
- Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 StarterLabworldsoft® 6 StarterIKAA20019397Small configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 ST - 6 500,00 €
Product Information
- Catalog #TypeTemperature RangeCapacityAvailabilityPrice
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



