Order Entry
Belgium
ContactUsLinkComponent
 
Bioprocessing centrifuges, refrigerated, floor standing, Thermo Scientific™ Sorvall™ BIOS 16 and Sorvall™ BIOS A
 
undefined
Bioprocessing centrifuges, refrigerated, floor standing, Thermo Scientific™ Sorvall™ BIOS 16 and Sorvall™ BIOS A

 

  • Catalog No:
  • 521-2687
  • 521-2688
  • 521-2686
  • 521-2685
  • Model:
  • Sorvall™ BIOS A
  • Sorvall™ BIOS A
  • Sorvall™ BIOS 16
  • Sorvall™ BIOS 16
  • Max. capacity:
  • 10×1000 ml
  • 10×1000 ml
  • 8×2000 ml
  • 8×2000 ml
  • Max. RCF:
  • 12000 ×g
  • 12000 ×g
  • 8500 ×g
  • 8500 ×g
  • Max. speed:
  • 6250 min⁻¹
  • 6250 min⁻¹
  • 5400 min⁻¹
  • 5400 min⁻¹
  • Acceleration/braking profiles:
  • 11/12
  • 11/12
  • 11/12
  • 11/12
  • Control:
  • Touch screen interface
  • Touch screen interface
  • Touch screen interface
  • Touch screen interface
  • Programs:
  • 99
  • 99
  • 99
  • 99
  • Sound level:
  • <62 dB(A)
  • <62 dB(A)
  • <62 dB(A)
  • <62 dB(A)
  • Timer:
  • 99 h, hold
  • 99 h, hold
  • 99 h, hold
  • 99 h, hold
  • Temperature:
  • –20...+30 °C
  • –20...+30 °C
  • –20...+40 °C
  • –20...+40 °C
  • Motor:
  • DuraFlex, high torque, brushless
  • DuraFlex, high torque, brushless
  • DuraFlex, high torque, brushless
  • DuraFlex, high torque, brushless
  • Power supply:
  • 200 - 240 V, 50/60 Hz, single phase
  • 380 - 415 V, 50 Hz, 3 phase
  • 380 - 415 V, 50 Hz, 3 phase
  • 200 - 240 V, 50/60 Hz, single phase
  • W×D×H:
  • 816×990×1015 mm
  • 816×990×1015 mm
  • 816×990×1015 mm
  • 816×990×1015 mm
  • Weight:
  • 481 kg
  • 466 kg
  • 495 kg
  • 475 kg

 

 

 

Frequently Bought Together