Ductless mobile fume hood, T400
Catalogus # 135-0566
Leverancier: LABCAIRE SYSTEMS
Specificaties
- W×D×H ext.:1820×1040×680 mm
- Noise level:<55 dB(A)
- Description:Ductless fume hood, T400, with light
- Model:T400
- Air face velocity:>0,5 m/s
- Airflow:>400 m³/h
- Lighting:2×30 W fluorescent bulbs
- Pk:1
Specificaties
Over dit artikel
Ductless T400 mobile fume hood specifically designed for schools, and ideal for practical science work.
- Mobile and lightweight
- Features carbon filtration technology to remove fumes at source
Features low airflow alarm, filter saturation alarm, integral lighting, removable rear baffle, water supply and drip cup, moulded deep lipped spillage tray and electrical sockets.
Certificeringen: Complies with COSHH.