Order Entry
Belgium
ContactUsLinkComponent
Racks for cryogenic vials
Racks for cryogenic vials
Catalog # HEATHS23229B
Supplier:  HEATHROW
undefined
Racks for cryogenic vials
Catalog # HEATHS23229B
Supplier:  HEATHROW

Specifications

  • For:
    2 - 5 ml tubes
  • No. of Holes:
    50
  • W×D×H:
    105×20×23 mm
  • Pk:
    4

Specifications

About this item

Racks to store and transport cryogenic vials.

  • Embossed index numbers and squared, upper left corner aid orientation
  • Ribbed grips make handling with gloves easier
  • Made from PC, can withstand both cryogenic freezing and autoclaving

Well tabs allow one-handed opening and closing of vials that have a slot feature.

Well Ø: 12.9 mm.