Order Entry
Belgium
ContactUsLinkComponent
Digital thermometer, DE 305
Digital thermometer, DE 305
Catalog # AMARE908650
Supplier:  Amarell
Digital thermometer, DE 305
Catalog # AMARE908650
Supplier:  Amarell

Specifications

  • Range:
    −50…+1300 °C
  • Resolution:
    0,1 °C
  • Description:
    Digital thermometer for quick measuring of high temperature ranges, DE 305
  • W×D×H:
    145×70×38 mm
  • Environmentally Preferable:
  • Battery life:
    200 h
  • Battery type:
    Single-block battery 9 V 6F22
  • Accuracy:
    ±1,0 °C
  • Pk:
    1

Specifications

About this item

Universal type-K thermometer for interchangeable thermo-couple probes for measurements in high temperature ranges.

  • 'Hold' function
  • Maximum value storing
  • Calibration function

Features like gripping and robust rubber protective sheath in extent of supply.

Probes

Product Information