Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital thermometer, Maxi Pen

Digital thermometer, Maxi Pen

−50...+200 °C, ±1 °C (−20...+120 °C), 0,1 °C, 125×3,5 mm
Catalog # AMARE905190
Supplier:   Amarell
Digital thermometer, Maxi Pen
Catalog # AMARE905190
Supplier:  Amarell
Digital thermometer, Maxi Pen

−50...+200 °C, ±1 °C (−20...+120 °C), 0,1 °C, 125×3,5 mm

Price
41,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Resistant and intensive thermometer for fast temperature indication. With fast-responding stainless steel penetration probe (Lר: 125×3,5 mm).

  • 'HOLD' feature
  • Automatic power-off after 10 min.
  • °C / °F switchable
  • Waterproof casing
Specifications
  • Range:
    −50...+200 °C
  • Resolution:
    0,1 °C
  • Accuracy:
    ±1 °C (−20...+120 °C)
  • Probe:
    125×3,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.