Eyewash solution
Eyewash solution, 500 ml bottle
Catalog # LBES8205261
Supplier: LABORATOIRES ESCULAPE
Jump to:
Product Details & Documents
Eyewash bottle containing 0,9% sodium chloride solution.
- Ergonomic eye-cups for effective flow
- Sealed to ensure the integrity of the device
- Easier to open the eye for optimal efficiency
Suitable for dust or body wash
Rinsing time: Five minutes
Shelf life: 3 years
Specifications
- Description:Eyewash solution, 500 ml bottle



