Order Entry
Belgium
Orders LinkContactUsLinkComponent
Applicator swabs, Coventry™ microtips

Applicator swabs, Coventry™ microtips

Swab applicators, microtip, CM502, 170 mm
Catalog # TEXWCM502
Supplier:   Texwipe
Applicator swabs, Coventry™ microtips
Catalog # TEXWCM502
Supplier:  Texwipe
Applicator swabs, Coventry™ microtips
Applicator swabs, Coventry™ microtips

Swab applicators, microtip, CM502, 170 mm

Price
Inquire For Price
Log in for availability
1 * 24 ST
Product Details & Documents

Coventry™ microtips are designed for precision applications needing pinpoint accuracy. The tapered porous polyvinylidene fluoride tip is effective as a stylus or pick for areas with tight tolerances.

  • Low in extractables and low particulate levels
  • Compatible with most solvents, adhesives, coatings, and inks
  • Assembled without adhesives or glues

Used for dispensing and dispersing solvents, adhesives and primers.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Description:
    Swab applicators, microtip, CM502
  • Length:
    170 mm
  • Cat. No.:
    TEXWCM502
  • Head length:
    15,8 mm
  • Head width:
    1,7 mm
  • Handle width:
    3,3 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.