Order Entry
Belgium
ContactUsLinkComponent
 
Overhead stirrers, HT-50AX, Wisd
  WITGDH.WOS01251
undefined
Overhead stirrers, HT-50AX, Wisd
  WITGDH.WOS01251

 

  • Max. viscosity:
    100.000 mPas
  • Description:
    HT-AX Overhead stirrer
  • Seq:
    01
  • Electrical:
    230 VAC, 1N~, 50/60 Hz
  • Permissible ambient temperature:
    4…40 °C
  • Speed range:
    0 - 1000 U/min
  • W×D×H:
    90×180×130 mm
  • Shaft Ø:
    10 mm
  • Max. torque:
    300 Ncm
  • Input:
    83 W
  • Permissible relative humidity:
    80%
  • Max. stirring capacity H₂O:
    40 L
  • Weight:
    3,5 kg
  • Pk:
    1

 

 

These overhead stirrers are designed for chemical, biological, medical or pharmaceutical applications. The device is especially suited for use with low viscosity liquids which become highly viscous during the stirring process.

  • Long life due to simple and solid construction
  • Constant speed in spite of viscosity fluctuation
  • Motor features overheat protection
  • Smooth increase of speed for improved safety

Stepless variable adjustability of every stirrer concerning to the continuous bored chuck.

 : Includes Allen key, body holder, chuck key, operating manual. In addition a stand, clamp and stirring tool are included depending on model.