Order Entry
Belgium
ContactUsLinkComponent
Shell vials, N 8 and N 12
Shell vials, N 8 and N 12
Catalog # MANA70202.1
Supplier:  MACHEREY-NAGEL
undefined
Shell vials, N 8 and N 12
Catalog # MANA70202.1
Supplier:  MACHEREY-NAGEL

Specifications

  • Cap included:
    No
  • Cap Size:
    8 mm
  • Ø×H:
    8,2×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Clear
  • Description:
    Shell vial, N 8
  • Material:
    Glass
  • Seq:
    01
  • Base:
    Flat bottom
  • Pk:
    100

Specifications

About this item

These shell vials for HPLC analyses have the advantage of an easy handling.

  • Made of clear and amber glass
  • Flat bottom
  • Fire-polished neck

Useable for the HPLC autosamplers of Shimadzu, VWR® (Merck / Hitachi - only for Chromaster, LaChrom Elite L-2200, L2200U) and Waters (only for WISP, 717(Plus), GPC 2000).

PE plugs with a diaphragm for safe penetration of the needle are used for the shell vials.

Easy and quick to seal the vial/closure combination.

These easy to handle vial/closure combinations are only suitable in cases of low requirements on tightness, as the plugs have no elastomeric sealing element.

PE plugs

Product Information