Heating Cables, Moisture-Proof
Supplier: HORST
Jump to:
About this item
Moisture-proof heating cable with small diameter.
- Thin and very flexible
- Electrically insulated with PTFE
- Bending radius of 10 mm
It is covered with a metallic protective braid, which is connected to the protective earth conductor. 1,5 m PTFE connection cable.
Nominal voltage of 230 V and temperature of 250 °C, with copper, nickel plated jacket.
6 Options Available Below
Product Details & Documents
Moisture-proof heating cable with small diameter.
- Thin and very flexible
- Electrically insulated with PTFE
- Bending radius of 10 mm
It is covered with a metallic protective braid, which is connected to the protective earth conductor. 1,5 m PTFE connection cable.
Nominal voltage of 230 V and temperature of 250 °C, with copper, nickel plated jacket.
Product Family Options
Product Information
- LengthAvailabilityPrice
- HORS020821Heating cable Ø 2,5 - 3,5 mm, 30 W
- HORS020822Heating cable Ø 2,5 - 3,5 mm, 50 W
- HORS020823Heating cable Ø 2,5 - 3,5 mm, 100 W
- HORS020824Heating cable Ø 2,5 - 3,5 mm, 120 W
- HORS020803Heating cable Ø 2,5 - 3,5 mm, 200 W
- HORS020812Heating cable Ø 2,5 - 3,5 mm, 350 W



