Short thread vials, ND9, neochrom®
Catalog # NEOL7-0687
Supplier: NEOLAB
Specifications
- Cap included:No
- Cap Size:ND9
- Ø×H:9×32 mm
- Capacity:1,50 ml
- Colour:Transparent
- Description:Short thread vial, with filling graduation
- Material:PP
- Pk:100
Specifications
About this item
Due to their technical geometry, the neochrom® threaded vials with ND9 can be used on all popular autosamplers.
- Wide opening allows easy filling with viscous substances