Order Entry
Belgium
ContactUsLinkComponent
HPLC column, Reprospher 100 C18-Aqua
HPLC column, Reprospher 100 C18-Aqua
Catalog # MAISRS15.9AQ.S1530
Supplier:  DR MAISCH
undefined
HPLC column, Reprospher 100 C18-Aqua
Catalog # MAISRS15.9AQ.S1530
Supplier:  DR MAISCH

Specifications

  • Column Format:
    Preparative
  • Ø int.:
    30,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Description:
    Reprospher 100
  • Length:
    150 mm
  • Endcapped:
    Yes
  • Surface area:
    350 m²/g
  • Carbon load:
    12%
  • Phase:
    C18-Aqua
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

Packed with ultra pure silica gel with state-of-the-art modifications.

  • Purity: >99,999%