Portable water sampler, P6
MAXA2070001
: MAXX
- For bottles:1×10 l
- Model:P6 L
- Description:Water sampler with peristaltic pump
- Length:805 mm
- Control:Microprocessor control, foil keypad, back lit display, option: with PC software or LAN/GPRS/WEB communication (2 year ring memory FIFO at 1 min interval)
- Housing:ABS and PP, doublewalled, insulated lower part
- Interfaces:MiniUSB, optional: Ethernet RJ45, SDI-12
- Programs:12 freely programmable programs, user-friendly software
- Signal output:8× digital, one of them as collective malfunction message
- Signal input:Analogue (×2) ; digital (×8)
- Weight:13 kg
- Pk:1
- Ø ext.:500 mm
This portable water sampler is a unique combination of design and technology as well as an unrivaled measuring device for volume determination.
- Highly accurate sample volume with LED status display
- Clear operating structure and simple programming
- LAN/W-LAN/Web communication
- Modern and ergonomic design
- Easy cleaning
Long battery run-time thanks to 'sleep mode'. Integrated pump replacement tube at device versions with peristaltic pump.