Order Entry
Belgium
ContactUsLinkComponent
Flexible distributor for bottles, BOLA
Flexible distributor for bottles, BOLA
Catalog # BOHLD804-12
Supplier:  Bohlender
undefined
Flexible distributor for bottles, BOLA
Catalog # BOHLD804-12
Supplier:  Bohlender

Specifications

  • Tube ext.Ø:
    9 / 12 mm
  • Description:
    Flexible distributors, three hose connectors, with 6 mm bore
  • Pk:
    1

Specifications

About this item

PP screw cap, blue, distributor body and tubing connectors made from PP

  • For bottle thread GLS 80
  • Restricted chemical resistance
  • Temperature resistance from 0 to 110 °C
  • Suitable for vacuum

For drawing or inserting liquids. For use with elastic tubing (e.g. Viton®, Tygon®, silicone). Bent two-step hose connectors on the upper side, straight hose connectors on the bottom side.