Order Entry
Belgium
ContactUsLinkComponent
Cyclohexane ≥99.7%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Cyclohexane ≥99.7%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Certificates
undefined
Cyclohexane ≥99.7%, CHROMASOLV™ for HPLC, Riedel-de Haën™

Specification Test Results

  • Purity (GC):
    Min. 99.70 %
  • Non-volatile matter:
    Max. 0.0005 %
  • Water (Karl Fischer):
    Max. 0.01 %
  • Free acid (as HCl):
    Max. 0.001 %
  • Absorbance at 400 nm:
    Max. 0.01
  • Absorbance at 300 nm:
    Max. 0.01
  • Absorbance at 255 nm:
    Max. 0.01
  • Absorbance at 250 nm:
    Max. 0.03
  • Absorbance at 240 nm:
    Max. 0.08
  • Absorbance at 235 nm:
    Max. 0.10
  • Absorbance at 230 nm:
    Max. 0.20
  • Absorbance at 220 nm:
    Max. 0.50
  • Absorbance at 210 nm:
    Max. 1.00
  • Fluorescence (chinin) at 254 nm:
    Max. 1.0 ppb
  • Fluorescence (chinin) at 365 nm:
    Max. 1.0 ppb
  • APHA:
    Max. 10
  • Vapor Pressure:
    77 mmHg ( 20 °C)
  • Refractive Index:
    n20/D 1.426 (lit.)
  • Explosion Limit:
    9 %
  • Autoignition Temperature:
    500 °F

Specification Test Results

Related Information

Frequently Bought Together