Order Entry
Belgium
ContactUsLinkComponent
Acetonitrile:Methanol:2-Propanol:Water (25:25:25:25) (v/v/v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS
Acetonitrile:Methanol:2-Propanol:Water (25:25:25:25) (v/v/v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS
Supplier:  VWR Chemicals
Certificates
undefined
Acetonitrile:Methanol:2-Propanol:Water (25:25:25:25) (v/v/v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS
Supplier:  VWR Chemicals
Certificates
Limited Time Sale
Select items below are currently on sale

Specification Test Results

  • Evaporation residue:
    Max. 0.0005 %
  • Ca (Calcium):
    Max. 0.2 ppm
  • K (Potassium):
    Max. 0.2 ppm
  • Mg (Magnesium):
    Max. 0.2 ppm
  • Na (Sodium):
    Max. 0.5 ppm
  • Transmittance (205 nm):
    Min. 10 %
  • Transmittance (215 nm):
    Min. 50 %
  • Transmittance (225 nm):
    Min. 80 %
  • Transmittance (250 nm):
    Min. 95 %
  • Transmittance (270 nm):
    Min. 99 %
  • Suitable for LC-MS:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together