NUCLEODUR® C18 PolarTec is an octadecyl modified silica phase with embedded polar group for HPLC.
- High purity spherical silica gel
- Hydrophobic, polar and steric RP phase with high stability in 100% aqueous eluents
- Separation mechanism based on hydrophobic, polar and steric interactions
The LC-MS suitable phase NUCLEODUR® PolarTec has an exceptional selectivity for phenols and nitrogen containing compounds. Further polar compounds like organic acids, amino acids, water soluble vitamins, pesticides, and basic pharmaceuticals can be well seperated.
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
VP guard columns are used for preparative VarioPrep columns with the following guard column holders:
8,0×10 mm (Int.Ø×L) guard column for 8,0 and 10,0 mm (Int.Ø) preparative column with holder MANA718251.
16,0×10 mm (Int.Ø×L) guard column for 16,0 and 21,0 mm (Int.Ø) preparative column with holder MANA718256.
32,0×15 mm (Int.Ø×L) guard column for 32,0 and 40,0 mm (Int.Ø) preparative column with holder MANA718253.
50,0×15 mm (Int.Ø×L) guard column for ≥50,0 mm (Int.Ø) preparative column with holder MANA718255.
- Catalog No:
- MANA760463.30
- MANA760461.46
- MANA760463.20
- MANA760485.46
- MANA760486.20
- MANA760486.30
- MANA760483.30
- MANA760461.30
- MANA760461.40
- MANA760483.40
- MANA760483.46
- MANA760479.30
- MANA760489.46
- MANA760479.40
- MANA760479.46
- MANA760478.20
- MANA760461.20
- MANA760483.20
- MANA761982.20
- MANA760478.40
- MANA761982.30
- MANA760478.46
- MANA760479.20
- MANA760488.46
- MANA761980.20
- MANA760489.20
- MANA761980.30
- MANA760489.30
- MANA761981.30
- MANA760489.40
- MANA760487.46
- MANA760488.20
- MANA760488.30
- MANA760488.40
- MANA760477.20
- MANA760477.30
- MANA760477.40
- MANA760477.46
- MANA760475.46
- MANA760476.30
- MANA760476.40
- MANA760476.46
- MANA761981.20
- MANA760487.20
- MANA760487.30
- MANA760473.40
- MANA760487.40
- MANA760473.46
- MANA760486.40
- MANA760486.46
- MANA762223.210
- MANA762224.80
- MANA762224.160
- MANA760476.20
- MANA762220.100
- MANA760473.30
- MANA760466.40
- MANA760466.46
- MANA760468.20
- MANA760473.20
- MANA760463.46
- MANA760478.30
- MANA760465.20
- MANA760466.20
- MANA760466.30
- MANA762221.100
- MANA762223.100
- MANA762221.210
- MANA760463.40
- Carbon load:
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9