Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Garbage Bin

Garbage bin, Green, 80 L, 420×460×740 mm
Catalog # LAMA1249P
Supplier:   LAMAPLAST
Garbage Bin
Catalog # LAMA1249P
Supplier:  LAMAPLAST
Garbage Bin
Garbage Bin

Garbage bin, Green, 80 L, 420×460×740 mm

Price
306,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Square garbage pedal bin with sack holder and rubber wheel.

  • Heavy duty container
  • Made by HDPE
  • Rubber wheels Ø 150 mm
Specifications
  • Capacity:
    80 L
  • Colour:
    Green
  • Description:
    Garbage bin
  • W×D×H:
    420×460×740 mm