Order Entry
Belgium
ContactUsLinkComponent
 
Avantor® Alltima HP, HPLC Columns, C18-EPS, 3 µm
 :  Avantor
    
 
undefined
Avantor® Alltima HP, HPLC Columns, C18-EPS, 3 µm
 :  Avantor
    

 

  • Catalog No:
  • HICH87706
  • HICH87703
  • HICH87704
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 4%
  • 4%
  • 4%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Surface area:
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • USP code:
  • L1
  • L1
  • L1
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

 

Frequently Bought Together