Order Entry
Belgium
ContactUsLinkComponent
 
Magnetic separation rack
  OZBIMSR1000
undefined
Magnetic separation rack
  OZBIMSR1000

 

  • For tubes:
    50, 15 or 1,5 ml
  • Description:
    Magnetic separation rack
  • Pk:
    1

 

 

Magnetic separation rack designed for 50, 15 or 1,5 ml tubes. It can hold 12 standard microtubes, two 15 ml* and two 50 ml tubes. The magnetic separation rack is required for capture, concentration, washing and elution when using Mag4C kits.

  • Can be easily cleaned and decontaminated with 70% ethanol
  • Can be used at room temperature, 37°C, +4°C, etc.
  • Compatible with culture tubes from most common suppliers
  • Solid, completely reusable

*Ø17 mm