Order Entry
Belgium
ContactUsLinkComponent
VWR® Micro Star 30R Microcentrifuge, High Speed, Universal, Refrigerated
VWR® Micro Star 30R Microcentrifuge, High Speed, Universal, Refrigerated
Supplier:  VWR Collection
Certificates
undefined
VWR® Micro Star 30R Microcentrifuge, High Speed, Universal, Refrigerated
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 521-2574
  • 521-2575
  • Model:
  • Micro Star 30R (521-2574)
  • Micro Star 30R (521-2575)
  • Max. capacity:
  • 24×2 ml
  • 6×50 ml (with RA 6/50 rotor)
  • Max. speed - fixed angle rotor:
  • 18000 min⁻¹
  • 18000 min⁻¹ (RA 24/2)
  • Max. RCF - fixed angle rotor:
  • 31150 ×g
  • 31150 ×g (RA 24/2)
  • Temperature:
  • –9...+40 °C
  • –9...+40 °C
  • Timer:
  • 10 s - 99,5 min or continuous
  • 10 s - 99,5 min or continuous
  • Noise level:
  • <56 dB(A)
  • <56 dB(A)
  • Power consumption:
  • 700 W
  • 700 W
  • W×D×H:
  • 360×675×288 mm
  • 360×675×288 mm
  • Weight:
  • 51 kg
  • 50 kg

Specifications

Frequently Bought Together