Order Entry
Belgium
ContactUsLinkComponent
Softshell jackets, PW3, T620 Flex Shell
Softshell jackets, PW3, T620 Flex Shell
Catalog # PRTWT620BKRL
Supplier:  Portwest
undefined
Softshell jackets, PW3, T620 Flex Shell
Catalog # PRTWT620BKRL
Supplier:  Portwest

Specifications

  • Clothing Size:
    L
  • Closure type:
    Zip closure
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Risk area:
    Rain (waterproof)
  • Colour:
    Black
  • Seq:
    03
  • Fabric:
    100% polyester
  • Sleeve or leg length:
    Long
  • Weight:
    185 g
  • Pk:
    1

Specifications

About this item

The softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals.

  • Front zip opening for easy access
  • Reversed zip for convenient opening/closing
  • 4 pockets for ample storage
  • Side zip pockets
  • Reflective trim for increased visibility
  • Quick dry elastic bound cuff
  • Drawcord adjustable hem
  • Ezee zip allows for quick and easy fastening even when wearing work gloves

Shell Fabric: 100% Polyester laminated to 100% Polyester Mesh 185 g