Order Entry
Belgium
ContactUsLinkComponent
Cleaning solution, ES 7X™, ready to use, MP Biomedicals
Cleaning solution, ES 7X™, ready to use, MP Biomedicals
Catalog # ICNA097668193
Supplier:  MP Biomedicals
undefined
Cleaning solution, ES 7X™, ready to use, MP Biomedicals
Catalog # ICNA097668193
Supplier:  MP Biomedicals

Specifications

  • Capacity:
    3,8 l
  • Description:
    ES 7X® cleaning solution
  • Pk:
    3,8 L

Specifications

About this item

Ready to use 5% cleaning solution.

  • Soluble in water
  • Store at 15 to 30 °C
Delivery: Supplied with a hand-pump for convenient dispensing.