Order Entry
Belgium
ContactUsLinkComponent
 
Incubating orbital shaker, GENIE TEMP-SHAKER 100™
 
undefined
Incubating orbital shaker, GENIE TEMP-SHAKER 100™

 

  • Catalog No:
  • SCIISI-G102
  • SCIISI-G101
  • Model:
  • GENIE TEMP-SHAKER 100™
  • GENIE TEMP-SHAKER 100™
  • Shaking motion:
  • Orbital
  • Orbital
  • Temperature range:
  • 28…75 °C
  • 28…75 °C
  • Speed range:
  • 20 - 100 min⁻¹
  • 20 - 100 min⁻¹
  • Max. load:
  • 3 kg
  • 3 kg
  • Platform W×D:
  • 305×305 mm
  • 305×305 mm
  • Weight:
  • 9 kg
  • 9 kg
  • Chamber volume:
  • 40 l
  • 40 l
  • Orbit:
  • 19 mm
  • 19 mm
  • Electrical:
  • 230 V
  • 230 V

 

Frequently Bought Together