Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Finger atomiser

Finger atomizer, 100 ml, 18 mm
Catalog # RIXI8-2500-18-165E
Finger atomiser
Catalog # RIXI8-2500-18-165E
Finger atomiser
Finger atomiser

Finger atomizer, 100 ml, 18 mm

Price
26,80 €
Log in for availability
1 * 25 ST
Product Details & Documents

Finger atomizer made of polypropylene with 2 mm sealing.

  • Luran clear cap 165 mm for R 250 stroke

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Thread:
    18 mm
  • Description:
    Finger atomizer
  • For bottles:
    100 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.