Storage vials, quick/snap
Vials, quick snap storage, ND18 snap, 5,00 ml, 40×22 mm, Clear, Yes
Catalog # MICS97010-CV05
Supplier: MICROSOLV
Jump to:
Product Details & Documents
Easy to use storage vials and caps with push on technology for ease and comfort.
- Easy to handle
- No liners required in the cap
To store samples that are not critical.
Specifications
- Cap included:Yes
- Ø×H:40×22 mm
- Capacity:5,00 ml
- Colour:Clear
- Description:Vials, quick snap storage, ND18 snap
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



